Specifications
Dimensions
- Maximum Bend Angle180 °
- Tube Outside Diameter1/4 in, 3/16 in, 3/8 in, 5/16 in
Details
- Bender TypeLever
- Tube MaterialsAluminum, Brass, Copper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)