Specifications
Dimensions
- Maximum Tap Size1/4 in
- Minimum Tap Size#0
- Overall Length3-1/2 in
Details
- Straight Or T HandleT-Handle
- T Handle StyleRatcheting, Sliding
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)