Motion
164
Tap Wrench,T-Handle, Min Tap Size: #0, Max Tap Size: 1/4", T-Handle Size: Sliding
Mi Item #01556239
MFR #164
Price$28.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap Wrench,T-Handle, Min Tap Size: #0, Max Tap Size: 1/4", T-Handle Size: Sliding
Mi Item #01556239
MFR #164

Mfr description
164 PLAIN TAP WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.40/each

Specifications

Dimensions

  • Maximum Tap Size
    1/4 in
  • Minimum Tap Size
    #0
  • Overall Length
    2-3/4 in

Details

  • Straight Or T Handle
    T-Handle
  • T Handle Style
    Sliding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)