Motion
17
Protractor, Measuring Range: 180°, Blade Length: 6", Reversible, Tool Function: Complete Tool
MI ITEM #01556242
MFR #17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protractor, Measuring Range: 180°, Blade Length: 6", Reversible, Tool Function: Complete Tool
MI ITEM #01556242
MFR #17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17 PROTRACTOR

Specifications

  • Protractor Style
    Bevel, Rectangular Head
  • Measuring Range
    180 °
  • Reversible
    Reversible
  • Tool Function
    Complete Tool
  • Blade Length
    6 in
  • Magnetic Base
    Non-Magnetic Base
  • Blade Finish Coating
    Plain
  • Head Finish Coating
    Plain
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text