Motion
175
Bolt or Wire Rope Cutter - 4-3/4 in Overall Length
Mi Item #01556244
MFR #175
Price$71.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt or Wire Rope Cutter - 4-3/4 in Overall Length
Mi Item #01556244
MFR #175

Mfr description
175 NUT SPLITTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.63/each

Specifications

Dimensions

  • Overall Length
    4-3/4 in

Details

  • Body Material
    Heat-Treated Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)