Motion
1850
Bench Vise - 3 in Jaw Width, 2-5/8 in Jaw Opening Capacity, Multi-Angle Ball Swivel, Vacuum
MI ITEM #01556255
MFR #1850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 3 in Jaw Width, 2-5/8 in Jaw Opening Capacity, Multi-Angle Ball Swivel, Vacuum
MI ITEM #01556255
MFR #1850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1850 VACUUM VISE

Specifications

  • Jaw Width
    3 in
  • Jaw Opening Capacity
    2-5/8 in
  • Pipe Jaws
    Not Included
  • Base Motion Type
    Multi-Angle Ball Swivel
  • Base Attachment Type
    Vacuum
  • Jaw Material
    Steel
  • Jaw Style
    V-Groove
  • Base Length
    6-1/4 in
  • Overall Height
    6-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text