Motion
1920
Replacement Blade - Steel, Number of Blades: 5
MI ITEM #01556268
MFR #1920
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Steel, Number of Blades: 5
MI ITEM #01556268
MFR #1920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1920 PKG/5 BLADES

Specifications

  • Number Of Blades
    5
  • Single Or Double Edged
    Single
  • Material
    Steel
  • Finish Coating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought