Specifications
Dimensions
- Body Diameter3/4 in
- Overall Length5-1/8 in
Details
- Cutting DirectionRight Hand Cut
- Number Of Flutes5
- Single Or Double EndSingle
- TypeCountersink
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)