Motion
21
Thickness & Feeler Gauge - Individual Gauge, 1 Blades
MI ITEM #01556283
MFR #21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 1 Blades
MI ITEM #01556283
MFR #21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21 SHEET METAL GAGE

Specifications

  • Individual Gauge Or Set
    Individual Gauge
  • Thickness
    3/32 in
  • Number Of Blades
    1
  • Imperial Or Metric
    Imperial
  • Blade Material
    Steel
  • Blade Width
    3-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text