Motion
230
Feeler Gauge - Set, 3 in Blade Length, 0.0015 to 0.025 in, 0.037 to 0.635 mm Range, 26 Blades
MI ITEM #01556288
MFR #230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Feeler Gauge - Set, 3 in Blade Length, 0.0015 to 0.025 in, 0.037 to 0.635 mm Range, 26 Blades
MI ITEM #01556288
MFR #230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
230 FEELER GAGE 3"

Specifications

  • Individual Gauge Or Set
    Set
  • Thickness
    0.0015 in, 0.0025 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.010 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.019 in, 0.020 in, 0.021 in, 0.022 in, 0.023 in, 0.024 in, 0.025 in
  • Number Of Blades
    26
  • Blade Length
    3 in
  • Imperial Or Metric
    Metric
  • Measurement Range
    0.0015 to 0.025 in, 0.037 to 0.635 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought