Motion
231
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.002 to 0.025 in Range, 15 Blades
MI ITEM #01556289
MFR #231
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.002 to 0.025 in Range, 15 Blades
MI ITEM #01556289
MFR #231

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
231 FEELER GAGE 3"

Specifications

  • Individual Gauge Or Set
    Set
  • Thickness
    0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.01 in, 0.025 in, 0.02 in
  • Number Of Blades
    15
  • Blade Length
    3 in
  • Imperial Or Metric
    Both
  • Measurement Range
    0.002 to 0.025 in
  • Blade Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text