Motion
262
Edge Finder, Mechanical, Double
MI ITEM #01556297
MFR #262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Edge Finder, Mechanical, Double
MI ITEM #01556297
MFR #262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
262 EDGE FINDER

Specifications

  • Tool Type
    Edge Finder
  • Electronic Or Mechanical
    Mechanical
  • Tool End Style
    Double
  • Head Diameter
    1/2 in, 1/5 in
  • Shank Diameter
    1/2 in
  • Overall Length
    3 in
  • Magnetic
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought