1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
263
Edge Finder, Mechanical, Single
MI ITEM #
01556298
MFR #
263
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
General Tools & Instruments LLC 263
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
263
Edge Finder, Mechanical, Single
MI ITEM #
01556298
MFR #
263
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
263 EDGE FINDER
Specifications
Tool Type
Edge Finder
Electronic Or Mechanical
Mechanical
Tool End Style
Single
Head Diameter
0.2 in
Shank Diameter
3/8 in
Overall Length
3 in
Magnetic
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data