Overview
Mfr description
264 EDGE FINDER
Specifications
- Tool TypeEdge Finder
- Electronic Or MechanicalMechanical
- Tool End StyleDouble
- Head Contact TypeConical
- Head Diameter0.2 in
- Shank Diameter1/2 in
- Overall Length3 in
- MagneticNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data