Motion
300ME
Rule , Blade Length: 6", Blade Width: 15/32", Graduation: 1mm, 1/64", Graduation Style: English, Metric
MI ITEM #01556322
MFR #300ME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule , Blade Length: 6", Blade Width: 15/32", Graduation: 1mm, 1/64", Graduation Style: English, Metric
MI ITEM #01556322
MFR #300ME

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
300ME RULE 6"

Specifications

  • Blade Length
    6 in
  • Blade Width
    15/32 in
  • Graduation Style
    English, Metric
  • Graduation
    1/64 in, 1 mm
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    Hook Not Included
  • Material
    Stainless Steel
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text