Motion
301/1
Rule, Blade Length: 6", Blade Width: 1/4", Graduation: 1/32", 1/64", Flexible, Material: Steel
MI ITEM #01556324
MFR #301/1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 6", Blade Width: 1/4", Graduation: 1/32", 1/64", Flexible, Material: Steel
MI ITEM #01556324
MFR #301/1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
301/1 RULE 6"INDIV.CARD

Specifications

  • Blade Length
    6 in
  • Blade Width
    1/4 in
  • Graduation
    1/32 in, 1/64 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Finish Coating
    Chrome, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text