Motion
308
Rule, Blade Length: 6", Blade Width: 3/4", Graduation: 1/32", 1/64", Flexible, Material: Steel
MI ITEM #01556328
MFR #308
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 6", Blade Width: 3/4", Graduation: 1/32", 1/64", Flexible, Material: Steel
MI ITEM #01556328
MFR #308

Mfr description
308 RULE 6"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    3/4 in
  • Graduation
    1/32 in, 1/64 in

Details

  • Finish Coating
    Chrome, Stainless Steel
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)