1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
370-1
Horseshoe Magnet, Pull Force: 8lb, Mount Type: None, Width: 5/16", Length: 1-1/8"
MI ITEM #
01556356
MFR #
370-1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Magnets
Horseshoe Magnets
General Tools & Instruments LLC 370-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
370-1
Horseshoe Magnet, Pull Force: 8lb, Mount Type: None, Width: 5/16", Length: 1-1/8"
MI ITEM #
01556356
MFR #
370-1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
1 in
Length
1-1/8 in
Pull Force
8 lb
Width
5/16 in
Details
Material
Iron Alloy
Mount Type
None
Overview
Mfr description
370-1 MAGNET
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought