1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
370-4
Horseshoe Magnet, Pull Force: 22lb, Mount Type: Straight Hole, Width: 1", Length: 1-1/2"
MI ITEM #
01556364
MFR #
370-4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Magnets
Horseshoe Magnets
General Tools & Instruments LLC 370-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
370-4
Horseshoe Magnet, Pull Force: 22lb, Mount Type: Straight Hole, Width: 1", Length: 1-1/2"
MI ITEM #
01556364
MFR #
370-4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
370-4 POWER ALNICO MAGNET
Specifications
Pull Force
22 lb
Mount Type
Straight Hole
Width
1 in
Length
1-1/2 in
Height
1 in
Material
Iron Alloy
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data