1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
370-8
Horseshoe Magnet, Pull Force: 32lb, Mount Type: Straight Hole, Width: 15/16"
MI ITEM #
01556366
MFR #
370-8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
General Tools & Instruments LLC 370-8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
370-8
Horseshoe Magnet, Pull Force: 32lb, Mount Type: Straight Hole, Width: 15/16"
MI ITEM #
01556366
MFR #
370-8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
1-13/16 in
Length
2-3/16 in
Pull Force
32 lb
Width
15/16 in
Details
Material
Iron Alloy
Mount Type
Straight Hole
Overview
Mfr description
370-8 POWER ALNICO MAGNET
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought