Motion
372E
Button Magnet, Diameter: 1-1/2", Height: 7/8", Pull Force: 18-1/2lb, Mount Type: Straight Hole
MI ITEM #01556375
MFR #372E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Button Magnet, Diameter: 1-1/2", Height: 7/8", Pull Force: 18-1/2lb, Mount Type: Straight Hole
MI ITEM #01556375
MFR #372E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
372E BUTTON MAGNET

Specifications

  • Diameter
    1-1/2 in
  • Height
    7/8 in
  • Pull Force
    18-1/2 lb
  • Mount Type
    Straight Hole
  • Material
    Alnico

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text