Motion
374B
Pot Magnet - Threaded Hole Mount Type, 13/16 in Diameter, 3/4 in High, 10 lb Pull Force
MI ITEM #01556380
MFR #374B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pot Magnet - Threaded Hole Mount Type, 13/16 in Diameter, 3/4 in High, 10 lb Pull Force
MI ITEM #01556380
MFR #374B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
374B POT MAGNET

Specifications

  • Diameter
    13/16 in
  • Height
    3/4 in
  • Pull Force
    10 lb
  • Mount Type
    Threaded Hole
  • Material
    Alnico

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text