Motion
374D
Pot Magnet - Threaded Hole Mount Type, 1-3/8 in Diameter, 1-3/16 in High, 35 lb Pull Force
MI ITEM #01556382
MFR #374D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pot Magnet - Threaded Hole Mount Type, 1-3/8 in Diameter, 1-3/16 in High, 35 lb Pull Force
MI ITEM #01556382
MFR #374D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
374D POT MAGNET

Specifications

  • Diameter
    1-3/8 in
  • Height
    1-3/16 in
  • Pull Force
    35 lb
  • Mount Type
    Threaded Hole
  • Material
    Alnico

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought