1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
376B
421142 Pot Magnet - Clearance Hole Mount Type, 2 in Diameter, 1/4 in High, 20 lb Pull Force
MI ITEM #
01556388
MFR #
376B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
General Tools & Instruments LLC 376B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
376B
421142 Pot Magnet - Clearance Hole Mount Type, 2 in Diameter, 1/4 in High, 20 lb Pull Force
MI ITEM #
01556388
MFR #
376B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
376B SHALLOW POT MAGNET
Specifications
Diameter
2 in
Height
1/4 in
Pull Force
20 lb
Mount Type
Clearance Hole
Material
Ceramic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data