Motion
376C
Pot Magnet - Straight Hole Mount Type, 2-5/8 in Diameter, 3/8 in High, 35 lb Pull Force
Mi Item #01556389
MFR #376C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pot Magnet - Straight Hole Mount Type, 2-5/8 in Diameter, 3/8 in High, 35 lb Pull Force
Mi Item #01556389
MFR #376C

Mfr description
376C SHALLOW POT MAGNET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    2-5/8 in
  • Height
    3/8 in
  • Pull Force
    35 lb

Details

  • Material
    Ceramic
  • Mount Type
    Straight Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)