1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
376D
421203 Pot Magnet - Straight Hole Mount Type, 2 in Diameter, 1/4 in High, 20 lb Pull Force
MI ITEM #
01556390
MFR #
376D
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
General Tools & Instruments LLC 376D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
376D
421203 Pot Magnet - Straight Hole Mount Type, 2 in Diameter, 1/4 in High, 20 lb Pull Force
MI ITEM #
01556390
MFR #
376D
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
376D SHALLOW POT MAGNET
Specifications
Diameter
2 in
Height
1/4 in
Pull Force
20 lb
Mount Type
Straight Hole
Material
Ceramic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data