Motion
380A
Angled/Straight Scriber, Tip Material: Steel, Angled/Straight Point, Overall Length: 8-7/8", Retractable Tip
MI ITEM #01556395
MFR #380A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled/Straight Scriber, Tip Material: Steel, Angled/Straight Point, Overall Length: 8-7/8", Retractable Tip
MI ITEM #01556395
MFR #380A

Mfr description
380A SCRIBER-3-POINTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8-7/8 in

Details

  • Body Material
    Aluminum
  • Handle Style
    Knurled
  • Point Type
    Angled/Straight
  • Retractable Tip
    Retractable Tip
  • Tip Material
    Steel
  • Tip(s) Included
    Long Bent Point, Short Bent Point, Short Straight Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)