Motion
380B
Angled/Straight Scriber, Tip Material: Steel, Angled/Straight Point, Overall Length: 9"
MI ITEM #01556396
MFR #380B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled/Straight Scriber, Tip Material: Steel, Angled/Straight Point, Overall Length: 9"
MI ITEM #01556396
MFR #380B

Mfr description
380B SCRIBER-2 POINTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    9 in

Details

  • Body Material
    Aluminum
  • Handle Style
    Knurled
  • Includes Magnetic End
    Non-Magnetic End
  • Point Type
    Angled/Straight
  • Retractable Tip
    Fixed Tip
  • Tip Angle
    90 °
  • Tip Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)