Motion
383NX
Retrieval Tool - Magnetic Head, 23-1/2 in Overall Length
Mi Item #01556398
MFR #383NX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Magnetic Head, 23-1/2 in Overall Length
Mi Item #01556398
MFR #383NX

Mfr description
383NX TELESC. MAG.PICK UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    23-1/2 in

Details

  • Extendable
    Extendable
  • Handle Material
    Nickel Plated Steel
  • Head Style
    Magnetic
  • Lift Capacity
    2 lbs
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)