Motion
384N
Retrieval Tool - Magnetic Head, 32 in Overall Length
Mi Item #01556401
MFR #384N
Price$21.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Magnetic Head, 32 in Overall Length
Mi Item #01556401
MFR #384N

Mfr description
384N FLEX-O-MAG. PICK UP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.80/each

Specifications

Dimensions

  • Overall Length
    32 in

Details

  • Extendable
    Extendable
  • Handle Material
    Nickel Plated Steel
  • Head Style
    Magnetic
  • Lift Capacity
    2 lbs
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)