1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
394
Retrieval Tool - Magnetic Head, 27 in Overall Length
MI ITEM #
01556409
MFR #
394
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Retrieval and Pickup Tools
General Tools & Instruments LLC 394
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
394
Retrieval Tool - Magnetic Head, 27 in Overall Length
MI ITEM #
01556409
MFR #
394
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
394 MAG. PICK-UP LONG
Specifications
Overall Length
27 in
Extendable
Extendable
Head Style
Magnetic
Lift Capacity
5 lbs
Material
Steel
Handle Material
Vinyl
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought