Motion
401XX
Tweezer, Overall Length: 4-1/2", Point Type: Sharp
Mi Item #01556421
MFR #401XX
Price$14.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tweezer, Overall Length: 4-1/2", Point Type: Sharp
Mi Item #01556421
MFR #401XX

Mfr description
401XX TWEEZER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.28/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in

Details

  • Cushion Handles
    No
  • Holding Tweezers
    No
  • Point Type
    Sharp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)