Motion
425
Magnifier, Magnification: 5x, Lens Shape: Round, Housing Material: Plastic
MI ITEM #01556437
MFR #425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnifier, Magnification: 5x, Lens Shape: Round, Housing Material: Plastic
MI ITEM #01556437
MFR #425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
425 MAGNIFYING TWEEZER

Specifications

  • Magnification
    5 x
  • Includes Light Source
    Light Source Not Included
  • Folding
    Non-Folding
  • Lens Shape
    Round
  • Housing Material
    Plastic
  • Overall Length
    2-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought