1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
454-12
Inside Caliper, Leg Length: 12-5/16", Spring Mechanism: Spring Mechanism Included, Material: Steel
MI ITEM #
01556459
MFR #
454-12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
General Tools & Instruments LLC 454-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
454-12
Inside Caliper, Leg Length: 12-5/16", Spring Mechanism: Spring Mechanism Included, Material: Steel
MI ITEM #
01556459
MFR #
454-12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
454-12 12" INSIDE CALIPER
Specifications
Leg Length
12-5/16 in
Spring Mechanism
Spring Mechanism Included
Material
Steel
Maximum Measurement
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data