Motion
454-6
Inside Caliper, Measurement Range: Maximum of 6-1/2", Leg Length: 6-5/16", Material: Steel
MI ITEM #01556462
MFR #454-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Caliper, Measurement Range: Maximum of 6-1/2", Leg Length: 6-5/16", Material: Steel
MI ITEM #01556462
MFR #454-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
454-6 6"INSIDE CALIPERS

Specifications

  • Measurement Range
    Maximum of 6-1/2 in
  • Leg Length
    6-5/16 in
  • Spring Mechanism
    Spring Mechanism Included
  • Material
    Steel
  • Maximum Measurement
    6-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text