1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
520
Trammel, Point Size: 3", Compatible Beam Width Range: 3/4", Compatible Beam Thickness Range: 3/8"
MI ITEM #
01556475
MFR #
520
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
General Tools & Instruments LLC 520
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
520
Trammel, Point Size: 3", Compatible Beam Width Range: 3/4", Compatible Beam Thickness Range: 3/8"
MI ITEM #
01556475
MFR #
520
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
520 TRAMMELS
Specifications
Point Size
3 in
Compatible Beam Width Range
3/4 in
Compatible Beam Thickness Range
3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data