1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
527
Loupe, Magnification: 5x, Focal Length: 2", Lens Diameter: 1"
MI ITEM #
01556478
MFR #
527
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
General Tools & Instruments LLC 527
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
527
Loupe, Magnification: 5x, Focal Length: 2", Lens Diameter: 1"
MI ITEM #
01556478
MFR #
527
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
527 EYE LOUPE
Specifications
Magnification
5 x
Includes Light Source
Light Source Not Included
Focal Length
2 in
Lens Diameter
1 in
Folding
Non-Folding
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data