Motion
532
Magnifier, Magnification: 2.5x, Focal Length: 4", Folding, Lens Shape: Round
Mi Item #01556481
MFR #532
Price$17.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnifier, Magnification: 2.5x, Focal Length: 4", Folding, Lens Shape: Round
Mi Item #01556481
MFR #532

Mfr description
532 MAGNIFIER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.23/each

Specifications

Dimensions

  • Focal Length
    4 in

Details

  • Folding
    Folding
  • Includes Light Source
    Light Source Not Included
  • Lens Material
    Glass
  • Lens Shape
    Round
  • Magnification
    2.5 x
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)