Motion
536
Magnifier, Magnification: 4x, Folding, Mounting Style: None, Lens Shape: Round
Mi Item #01556484
MFR #536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnifier, Magnification: 4x, Folding, Mounting Style: None, Lens Shape: Round
Mi Item #01556484
MFR #536

Mfr description
536 MAGNIFIER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1-1/4 in

Details

  • Folding
    Folding
  • Housing Material
    Plastic
  • Includes Light Source
    Light Source Not Included
  • Lens Shape
    Round
  • Magnification
    4 x
  • Mounting Style
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)