1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
538
Magnifier, Magnification: 4x, Focal Length: 2", Lens Size: 2", Mounting Style: None, Lens Shape: Round
MI ITEM #
01556486
MFR #
538
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Microscopes and Magnifiers
General Tools & Instruments LLC 538
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
538
Magnifier, Magnification: 4x, Focal Length: 2", Lens Size: 2", Mounting Style: None, Lens Shape: Round
MI ITEM #
01556486
MFR #
538
Mfr description
538 MAGNIFIER 2"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Focal Length
2 in
Lens Diameter
2 in
Lens Size
2 in
Details
Housing Material
Plastic
Includes Light Source
Light Source Not Included
Lens Shape
Round
Magnification
4 x
Mounting Style
None
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items