Motion
55
Circle Cutter, Minimum Cutting Diameter: 1-3/4", Maximum Cutting Diameter: 7-7/8"
Mi Item #01556494
MFR #55
Price$64.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Circle Cutter, Minimum Cutting Diameter: 1-3/4", Maximum Cutting Diameter: 7-7/8"
Mi Item #01556494
MFR #55

Mfr description
55 CIRCLE CUTTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.15/each

Specifications

Dimensions

  • Maximum Cutting Diameter
    7-7/8 in
  • Min Cutting Diameter
    1-3/4 in
  • Shank Diameter
    1/2 in

Details

  • Blade Material
    High Speed Steel
  • Body Material
    Steel
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)