Specifications
Dimensions
- Focal Length3-1/3 in
- Overall Width4 in
Details
- FoldingNon-Folding
- Housing MaterialPlastic
- Includes Light SourceLight Source Not Included
- Lens MaterialPlastic
- Lens ShapeRound
- Magnification3 x
Overview
Mfr description
554 ILLUM MAGNIFIER