Motion
560
Inspection Mirror - Telescopic, 16 in OAL, Rectangular, 3-1/2 in Mirror Length, 2 in Mirror Width
Mi Item #01556507
MFR #560
Price$24.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Mirror - Telescopic, 16 in OAL, Rectangular, 3-1/2 in Mirror Length, 2 in Mirror Width
Mi Item #01556507
MFR #560

Mfr description
560 INSPECTION MIRROR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.03/each

Specifications

Dimensions

  • Length
    16 in
  • Mirror Length
    3-1/2 in
  • Mirror Width
    2 in

Details

  • Adjustability
    Adjustable
  • Illuminated
    Non-Illuminated
  • Mirror Shape
    Rectangular
  • Telescopic
    Telescopic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)