Motion
700
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 5 Piece Set
Mi Item #01556543
MFR #700
Price$44.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 5 Piece Set
Mi Item #01556543
MFR #700

Mfr description
700 SCREWDRIVER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.68/each

Specifications

Dimensions

  • Blade Length
    1-1/2 Phillips in, 1-1/2 Slotted in, 2-1/2 Phillips in, 2-1/2 Slotted in
  • Tip Sizes
    #0 (Phillips), #00 (Phillips), #1 (Phillips), 1/8 (Slotted) in, 3/32 (Slotted) in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    5
  • Tip Style
    Phillips, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)