Motion
72
Punch Pliers, Number of Punches: 6, Punch Material: Canvas, Cardboard, Leather, Plastic, Rubber
Mi Item #01556571
MFR #72
Price$21.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Punch Pliers, Number of Punches: 6, Punch Material: Canvas, Cardboard, Leather, Plastic, Rubber
Mi Item #01556571
MFR #72

Mfr description
72 REVOLVING PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.38/each

Specifications

Dimensions

  • Maximum Punch Diameter
    3/16 in
  • Punch Diameter
    1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in

Details

  • Number of Punches
    6
  • Punch Material
    Canvas, Cardboard, Leather, Plastic, Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)