Motion
79
Center Punch - 0.05 in Point Diameter, 4-7/8 in Overall Length, Round Handle/Body Style, Alloy Steel Material
Mi Item #01556623
MFR #79
Price$56.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 0.05 in Point Diameter, 4-7/8 in Overall Length, Round Handle/Body Style, Alloy Steel Material
Mi Item #01556623
MFR #79

Mfr description
79 CENTER PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.13/each

Specifications

Dimensions

  • Handle/Body Diameter
    1/2 in
  • Overall Length
    4-7/8 in
  • Point Diameter
    0.05 in
  • Weight
    0.1

Details

  • Automatic
    Automatic
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Round
  • Impact Adjustablility
    Adjustable Impact
  • Point Material
    Alloy Steel
  • Replaceable Point
    Replaceable Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)