Motion
80
Angled/Straight Scriber, Tip Material: Steel, Angled/Straight Point, Overall Length: 8-7/16", Retractable Tip
Mi Item #01556634
MFR #80
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled/Straight Scriber, Tip Material: Steel, Angled/Straight Point, Overall Length: 8-7/16", Retractable Tip
Mi Item #01556634
MFR #80

Mfr description
80 MACH. SCRIBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Overall Length
    8-7/16 in

Details

  • Handle Style
    Knurled
  • Point Type
    Angled/Straight
  • Retractable Tip
    Retractable Tip
  • Tip Angle
    90 °
  • Tip Material
    Steel
  • Tip(s) Included
    90° Bent Point, Straight Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)