1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
800-12
Plumb Bob, Weight: 12oz, Material: Brass, Replaceable, Length: 5", Diameter: 1-3/8"
MI ITEM #
01556636
MFR #
800-12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Plumb Bobs
General Tools & Instruments LLC 800-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
800-12
Plumb Bob, Weight: 12oz, Material: Brass, Replaceable, Length: 5", Diameter: 1-3/8"
MI ITEM #
01556636
MFR #
800-12
Mfr description
800-12 PLUMB BOB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
1-3/8 in
Length
5 in
Weight
12 oz
Details
Material
Brass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items