1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
800-16
Plumb Bob, Weight: 16oz, Material: Brass, Replaceable, Length: 5-3/4", Diameter: 1-1/2"
MI ITEM #
01556637
MFR #
800-16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Plumb Bobs
General Tools & Instruments LLC 800-16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
800-16
Plumb Bob, Weight: 16oz, Material: Brass, Replaceable, Length: 5-3/4", Diameter: 1-1/2"
MI ITEM #
01556637
MFR #
800-16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Diameter
1-1/2 in
Length
5-3/4 in
Weight
16 oz
Details
Material
Brass
Overview
Mfr description
800-16 PLUMB BOB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought