1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
800-32
Plumb Bob, Weight: 32oz, Material: Brass, Replaceable, Length: 7-1/4"
MI ITEM #
01556639
MFR #
800-32
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Plumb Bobs
General Tools & Instruments LLC 800-32
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
800-32
Plumb Bob, Weight: 32oz, Material: Brass, Replaceable, Length: 7-1/4"
MI ITEM #
01556639
MFR #
800-32
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
800-32 PLUMB BOB
Specifications
Weight
32 oz
Material
Brass
Length
7-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought